Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose

Lever Lock Coupler Socket, LC Type For Install Hose SUS-LC-12TSH

Item.#
02114454
Mfr.#
SUS-LC-12TSH
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Dimensions Bs (phi mm)
33
Dimensions A (mm)
61
Weight (g)
645
Lever Maximum Opening Dimensions (mm)
191
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Fluid
Air, water, hydraulic fluid, steam, powder
Maximum Working Pressure (MPa)
1.8
Valve Structure
Mu valve (both road open type)
Material (Body)
Stainless
Dimensions D (mm)
100
Operating Temperature Range (deg C)
-20 to +80
Size
1 1/2
Dimension T (phi mm)
40
Dimensions Ls (mm)
108