Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose

Lever Lock Coupler Socket, for Install Hose AL-LC-16TSH

4.00 (3)
Item.#
02114463
Mfr.#
AL-LC-16TSH
Package Qty.
1PC
Ship pack of
1
43.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Air, water, mineral oil, water vapor, powder
Dimensions A (mm)
71
Weight (g)
430
Lever Maximum Opening Dimensions (mm)
201
Dimensions Hs (mm)
76
Dimensions Ls (mm)
123
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Valve Structure
Without valve
Size
2
Dimension T (phi mm)
53
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimensions Bs (phi mm)
41
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Connection between the submersible pump and filter
5
From Japan
On 2015-04-15 22:50:33
Firm made in the leak is also using no comfortable. Or lever lock because they were attached to a water pump was felt as we have become hard.
This review is about item#02114463.
Supply of high-viscosity liquid (2500) Piping
2
From Japan
On 2013-05-28 19:00:36
Is light and the good, but installation of the hose also be described as an inner diameter of 53㎜, is tight than it felt. Nitto Kohki manufactured by a little is hard lever to lever locks of each other. Lubrication It is necessary. Price is reasonable.
This review is about item#02114463.
Use in connection of the drain hose
5
From Japan
On 2013-05-27 22:22:51
Against hose inner diameter Φ25, the diameter of this kind of coupler for Φ27, not quite fit when the hose stiffer. Not enter even painted the lubricant warming the hose with hot water, give up put up half after all. Or not is not any good way?
This review is about item#02114524.