Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose

Lever Lock Coupler Socket, LC Type For Install Hose SUS-LC-16TSH

Item.#
02114481
Mfr.#
SUS-LC-16TSH
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Weight (g)
1000
Lever Maximum Opening Dimensions (mm)
201
Maximum Tightening Torque (N・m[kgf・cm])
350[3570]
Dimensions Bs (phi mm)
44
Dimensions A (mm)
73
Fluid
Air, water, hydraulic fluid, steam, powder
Maximum Working Pressure (MPa)
1.8
Valve Structure
Mu valve (both road open type)
Material (Body)
Stainless
Size
2
Dimension T (phi mm)
53
Dimensions Ls (mm)
129
Dimensions D (mm)
101
Operating Temperature Range (deg C)
-20 to +80