Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose
  • Lever Lock Coupler Socket, for Install Hose

Lever Lock Coupler Socket, for Install Hose AL-LC-6TSH

4.00 (3)
Item.#
02114497
Mfr.#
AL-LC-6TSH
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Air, water, mineral oil, water vapor, powder
Valve Structure
Valve not available
Remarks
With no ring
Lever Maximum Opening Dimensions (mm)
122
Dimensions Hs (mm)
42
Dimensions Ls (mm)
85
Dimensions D (mm)
61
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Weight (g)
140
Size
3/4
Dimension T (phi mm)
21
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Dimensions Bs (phi mm)
12
Dimensions A (mm)
52