Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose

Lever Lock Coupler Socket, LC Type For Install Hose SUS-LC-6TSH

Item.#
02114515
Mfr.#
SUS-LC-6TSH
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Weight (g)
230
Lever Maximum Opening Dimensions (mm)
122
Maximum Tightening Torque (N・m[kgf・cm])
90[918]
Dimensions Bs (phi mm)
15
Dimensions A (mm)
52
Fluid
Air, water, hydraulic fluid, steam, powder
Maximum Working Pressure (MPa)
1.8
Valve Structure
Mu valve (both road open type)
Material (Body)
Stainless
Size
3/4
Dimension T (phi mm)
21
Dimensions Ls (mm)
86
Dimensions D (mm)
55
Operating Temperature Range (deg C)
-20 to +80