Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose
  • Lever Lock Coupler Socket, LC Type For Install Hose

Lever Lock Coupler Socket, LC Type For Install Hose SUS-LC-8TSH

Item.#
02114542
Mfr.#
SUS-LC-8TSH
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Dimensions Bs (phi mm)
20
Dimensions A (mm)
60
Weight (g)
340
Lever Maximum Opening Dimensions (mm)
132
Maximum Tightening Torque (N・m[kgf・cm])
120[1224]
Fluid
Air, water, hydraulic oil, water vapor, powder
Maximum Working Pressure (MPa)
1.8
Valve Structure
Mu valve (both road open type)
Material (Body)
Stainless
Dimensions D (mm)
63
Operating Temperature Range (deg C)
-20 To + 80
Size
1
Dimension T (phi mm)
27
Dimensions Ls (mm)
99