Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting

Lever Lock Cupla <Metal Type> Socket, For Male Mounting AL-LD-12TSF

5.00 (1)
Item.#
02114585
Mfr.#
AL-LD-12TSF
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions Bs (phi mm)
39
Dimensions A (mm)
24
Installation Shape
Female screw
Lever Maximum Opening Dimensions (mm)
191
Dimensions Hs (mm)
Octagon 60
Dimensions Ls (mm)
71
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Fluid
Air, water, mineral oil, water vapor, powder
Dimension T (mm)
Rc1 1/2
Dimensions D (mm)
90
Valve Structure
Valve not available
Weight (g)
360
Size
1 1/2
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of oil transfer pump and hose
5
From Japan
On 2015-03-21 07:52:44
Because it is made of aluminum, it is light, easy to connect and very convenient.
This review is about item#02114551.