Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting

Lever Lock Cupla <Metal Type> Socket, For Male Mounting AL-LD-16TSF

5.00 (1)
Item.#
02114612
Mfr.#
AL-LD-16TSF
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions Ls (mm)
80
Dimensions Bs (phi mm)
49
Dimensions A (mm)
27
Installation Shape
Nut
Lever Maximum Opening Dimensions (mm)
201
Dimensions Hs (mm)
Octagon 70
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Fluid
Air, water, mineral oil, water vapor, powder
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimension T (mm)
Rc2
Dimensions D (mm)
100
Valve Structure
Without valve
Weight (g)
420
Size
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of oil transfer pump and hose
5
From Japan
On 2015-03-21 07:52:44
Because it is made of aluminum, it is light, easy to connect and very convenient.
This review is about item#02114551.