Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting

Lever Lock Cupla <Metal Type> Socket, For Male Mounting AL-LD-6TSF

5.00 (1)
Item.#
02114646
Mfr.#
AL-LD-6TSF
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions A (mm)
20
Installation Shape
Nut
Lever Maximum Opening Dimensions (mm)
122
Dimensions Hs (mm)
Hexagon 36
Dimensions Ls (mm)
53
Dimensions Bs (phi mm)
21
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Fluid
Air, water, mineral oil, water vapor, powder
Dimensions D (mm)
61
Valve Structure
Without valve
Weight (g)
130
Size
3/4
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Dimension T (mm)
Rc3/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the connection of the oil transfer pump and hose
5
From Japan
On 2015-03-21 07:52:44
Connection lightly because it is made of aluminum is also easy and very convenient.
This review is about item#02114551.