Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting
  • Lever Lock Cupla <Metal Type> Socket, For Male Mounting

Lever Lock Cupla <Metal Type> Socket, For Male Mounting AL-LD-8TSF

5.00 (1)
Item.#
02114673
Mfr.#
AL-LD-8TSF
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimension T (mm)
Rc1
Dimensions D (mm)
61
Valve Structure
Valve not available
Weight (g)
190
Size
1
Maximum Tightening Torque (N・m[kgf・cm])
70[714]
Maximum Working Pressure (MPa)
1.8
Socket or Plug
Socket
Fluid
Air, water, mineral oil, water vapor, powder
Dimensions Ls (mm)
65
Dimensions Bs (phi mm)
26
Dimensions A (mm)
24
Installation Shape
Female screw
Lever Maximum Opening Dimensions (mm)
132
Dimensions Hs (mm)
Hexagon 41
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of oil transfer pump and hose
5
From Japan
On 2015-03-21 07:52:44
Because it is made of aluminum, it is light, easy to connect and very convenient.
This review is about item#02114551.