Lever Lock Cupla <Metal Type> Plug, For Mounting Hose AL-LE-10TPH
(2)
Item.#
02114707
Mfr.#
AL-LE-10TPH
Package Qty.
1PC
Ship pack of
1
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions Lp (mm)
102
Dimensions C (mm)
40
Valve Structure
Without valve
Size
1 1/4
Dimension Hp (phi mm)
48
Maximum Working Pressure (MPa)
1.8
Installation Shape
Hose nipple
Fluid
Air, water, oil, steam, powder
Dimension T (phi mm)
34
Maximum Tightening Torque (N・m[kgf・cm])
120[1224]
Dimensions A (mm)
58
Weight (g)
140
Dimensions Bp (mm)
26
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Connection of hose
From Japan
On 2013-10-30 20:41:56
Good use. It is hard to break.
For connection of drain hose
From Japan
On 2013-05-27 22:23:45
Since the diameter of this kind of coupler is Φ 27 with respect to the inner diameter Φ 25 of the hose, it hardly enters when it is a hard hose. If you warm the hose with hot water and apply the lubricant, it will not enter, eventually putting it up to half. Is there any good way to do it?
Customers Who Bought This Item Also Bought
Top