Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Cupla <Metal Type> Plug, For Mounting Hose
  • Lever Lock Cupla <Metal Type> Plug, For Mounting Hose
  • Lever Lock Cupla <Metal Type> Plug, For Mounting Hose
  • Lever Lock Cupla <Metal Type> Plug, For Mounting Hose

Lever Lock Cupla <Metal Type> Plug, For Mounting Hose AL-LE-16TPH

3.50 (2)
Item.#
02114761
Mfr.#
AL-LE-16TPH
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
2.7
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions Bp (mm)
44
Dimension T (phi mm)
53
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimensions A (mm)
71
Weight (g)
290
Size
2
Maximum Working Pressure (MPa)
1.8
Installation Shape
Hose nipple
Fluid
Air, water, oil, steam, powder
Socket or Plug
Plug
Dimension Hp (phi mm)
69
Dimensions Lp (mm)
122
Dimensions C (mm)
48
Valve Structure
Without valve
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connection of hose
3
From Japan
On 2013-10-30 20:41:56
Good use. It is hard to break.
This review is about item#02114795.
For connection of drain hose
4
From Japan
On 2013-05-27 22:23:45
Since the diameter of this kind of coupler is Φ 27 with respect to the inner diameter Φ 25 of the hose, it hardly enters when it is a hard hose. If you warm the hose with hot water and apply the lubricant, it will not enter, eventually putting it up to half. Is there any good way to do it?
This review is about item#02114822.