Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Plug, For Male Thread Mounting
  • Lever Lock Coupler Plug, For Male Thread Mounting
  • Lever Lock Coupler Plug, For Male Thread Mounting
  • Lever Lock Coupler Plug, For Male Thread Mounting

Lever Lock Coupler Plug, For Male Thread Mounting AL-LF-12TPM

5.00 (1)
Item.#
02114883
Mfr.#
AL-LF-12TPM
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Aluminum alloy
Dimensions A (mm)
24
Pressure Resistance (MPa [kgf/cm2])
2.7[27]
Socket or Plug
Plug
Dimensions Bp (mm)
35
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Material (Seal)
Nitrile rubber
Installation Shape
Bolt
Fluid
Air, water, oil, steam, powder
Dimensions C (mm)
42
Weight (g)
150
Size
1 1/2
Dimensions Hp (mm)
Octagon 55
Dimensions Lp (mm)
81
Dimension T (mm)
R1 1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Suction part coupler of engine pump
5
From Japan
On 2013-05-17 20:00:11
The attached nipple has poor workability during transportation and storage. Take a place etc. I chose this product in terms of saying so. I am satisfied.
This review is about item#02114971.