Buy more than* S$200* and get FREE SHIPPING

  • Universal 2-Branch Coupler

Universal 2-Branch Coupler CHFJ-2U

Item.#
02119494
Mfr.#
CHFJ-2U
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is interchangeable with standard coupling
Materials (rubber seal)
Nitrile rubber (NBR)
Connection
Plug connection: Plug
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Steel
2014 TRUSCO Published Page
1-1308
Number of Branches
2
Maximum Working Pressure (MPa)
1.5
Weight (g)
426
TRUSCO Part Number
158-4090