Buy more than* S$200* and get FREE SHIPPING

  • Universal Hose Socket

Universal Hose Socket H11-3FU

1.00 (1)
Item.#
02119607
Mfr.#
H11-3FU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.06 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1319
Screw Dimensions
RC3/8
Weight (g)
149.6
Compatible Tube Inner Diameter (phi mm)
11
Conformity Tube Outside Diameter (phi mm)
16
TRUSCO Part Number
148-4559
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Are looking to prevent twisting of the hose at the hose conclusion, but peace of mind if free Toka Rotary said that name, because it is the sense that a general and universal is universal, HP of ... upstream Chiyoda trade can not buy afraid since also explained there was no, I want a description of the place where the meaning of the Universal
1
From Japan
On 2015-02-11 14:08:38
Looking to prevent twisting of the hose at the hose conclusion But peace of mind if free Toka Rotary said that name, Because the sense that a general and universal is universal, not buy afraid So also the description in HP of the head family Chiyoda trade did not, I want a description of the place where the meaning of the Universal
This review is about item#02119677.