Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Hose Socket

Universal Hose Socket H11-4FU

1.00 (1)
Item.#
02119625
Mfr.#
H11-4FU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1319
Compatible Tube Inner Diameter (phi mm)
11
Conformity Tube Outside Diameter (phi mm)
16
TRUSCO Part Number
148-4567
Screw Dimensions
RC1/2
Weight (g)
160.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I am looking for prevention of twisting of the hose when fastening the hose, but if it is safe to say the name of free or Rotary, universal is general and universal meaning, so it is scary and can not buy ... Honke Chiyoda Tsusho's HP I did not have an explanation, so I would like to have a description of the place meaning universal
1
From Japan
On 2015-02-11 14:08:38
I am looking for prevention of twisting of the hose when fastening the hose It is safe if it is called name of free or Rotary, but in universal it means general or universal, so there is no explanation in the HP of the head house Chiyoda Tsusho who is scared and can not buy it Because I want a statement of the place meaning Universal
This review is about item#02119677.