Buy more than* S$200* and get FREE SHIPPING

  • Hose intermediate Joint

Hose intermediate Joint H6.5-00

5.00 (3)
Item.#
02119634
Mfr.#
H6.5-00
Package Qty.
1PC
Ship pack of
1
6.62 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
phi6.5 x phi10
Type
Intermediate joint
TRUSCO Part Number
158-3921
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air hose repair
5
From Japan
On 2017-03-15 09:37:49
In the repair in the air hose joint with the inner diameter of 8 mm, repairing with bamboo shoots and hose band, it is difficult to win by winding on the air drum and it is difficult to wind up, so if it is this, the protrusion is also minimal, so smoothly without hooking, suddenly with the hose band There is no trouble saying to cut hands. I am glad that it is a bit cheaper ...
This review is about item#2119686.
For urethane hose repair
5
From Japan
On 2014-04-22 21:04:18
Purchase for urethane hose repair Can be used without problems. It is a weak point to become heavy.
This review is about item#02119686.
For repairing urethane hose
5
From Japan
On 2014-03-30 15:22:31
There is no problem with purchase use for urethane hose repair. It becomes slightly heavier.