Buy more than* S$200* and get FREE SHIPPING

  • Hose Socket

Hose Socket H8-2F

5.00 (1)
Item.#
02119695
Mfr.#
H8-2F
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1435
Port Diameter d
Rc1/4
Fluid Temperature (Degree C)
-5-60
Compatible Tube Inner Diameter (phi mm)
8.0
Fluid
Air / water
Conformity Tube Outside Diameter (phi mm)
12
Material (Body)
Brass
Type
Socket
2014 TRUSCO Published Page
1-1319
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
Phi8xPhi12
Screw Dimensions
RC1/4
TRUSCO Part Number
148-4443
Working Pressure (MPa)
1
Weight (g)
63.6
Material
Brass
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of water supply hose
5
From Japan
On 2018-01-04 17:58:37
I bought something suitable for the size of the hose so it will not come off by water pressure and there will be no water leak.
This review is about item#2119713.