Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Blow Gun

Pneumatic Blow Gun BG-50-L490

2.80 (10)
Item.#
02119862
Mfr.#
BG-50-L490
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Working Pressure (MPa)
1.6
Mounting Screw
Rc1/4
Height (mm)
121.5
Overall Length (mm)
637
Material (Nozzle)
Brass with nickel plating
Fluid
Compressed air
Operating Temperature Range (deg C)
-5 - 60
Material (Body)
Polyacetal
Point Angle
30degree
Nozzle Length (mm)
490
Customer Reviews
5 star 1
4 star 4
3 star 1
2 star 0
1 star 4
Review Rating: 2.80
10 Customer Reviews
The reviews are automatic translation.
Removal of cutting fluid at machining center
1
From Japan
On 2018-02-10 15:55:48
It broke from the base of the lever handle in 3 days after starting use. Although I was worried about durability from before purchase, it seems that there is impossible impossibility with resin. Regarding use it is a pity that is very good.
This review is about item#2119853.
Vehicle maintenance
4
From Japan
On 2017-10-06 14:56:33
I think that it is a good product, but plastic plastic and air chuck parts Is it fragile?
This review is about item#02119853.
Okay de
4
From Japan
On 2015-01-18 14:53:43
I am satisfied.
This review is about item#02119862.
Release work and duster.
1
From Japan
On 2012-01-21 20:48:45
Lack of durability. Air leaked began in a shorter period than cheap goods of a similar type home center. I was really disappointed.
This review is about item#02119844.
General duster
4
From Japan
On 2011-03-08 22:19:03
Although it was easy to use and good, I think it is a bad product, very sorry, screws become stupid. Because it is expensive, screws are not metal inserts, but for the price, making is the lowest.
This review is about item#02119844.
in the factory
1
From Japan
On 2010-01-20 12:59:21
The screw got stupid soon, the resin is useless.
This review is about item#02119844.
Cleaning motorcycle parts.
1
From Japan
On 2008-10-04 16:33:55
I was expecting very much because it is a product of a domestic manufacturer, but I can not imagine that the material's plastic is cheap and good. I think that it is not a commodity that is commensurate with the price at all. I think that crack cracks will occur at some point when the receiving side also screws in the coupler and remains in plastic. Is it impossible to process such as metal casting at least? There are many things of high quality even for products of less than half price sold at home centers. I was very disappointed. I really wonder whether domestic manufacturers are making it.
This review is about item#02119844.
Motorcycle Maintenance
4
From Japan
On 2008-09-20 16:43:13
It looked like a plastic feeling, I thought it was okay, but it is light and easy to use. There is no problem for durability right now.
This review is about item#02119844.
Dust removal on the workbench.
5
From Japan
On 2008-07-11 16:41:43
There is no trouble even if it is used for a long time.
This review is about item#02119887.
Dust removal etc
3
From Japan
On 2008-06-03 09:21:03
There are two solids that leak air from the beginning with multiple purchases, but the quality of the product itself is not good though the amount of air is also high and the power is strong.
This review is about item#02119844.