Buy more than* S$200* and get FREE SHIPPING

  • Rubber Tip Nozzle
  • Rubber Tip Nozzle
  • Rubber Tip Nozzle

Rubber Tip Nozzle RC-20

4.67 (3)
Item.#
02119975
Mfr.#
RC-20
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
12.0
Dimensions A (mm)
47.0
TRUSCO Part Number
158-9920
Dimensions C (phi mm)
14.0
Weight (g)
8.6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Rubber product processing
4
From Japan
On 2017-12-15 20:03:57
During product removal, air blowing, we use it so as not to scratch the mold. Unlike competitors' products, it also comes with a missing stop so it will not come off unexpectedly, and few wear can be used for several years.
This review is about item#2119975.
After car wash
5
From Japan
On 2016-02-05 17:39:31
I use it when I want to dry quickly after car wash. I carelessly wear this because the tip of an air gun inadvertently hits the body.
This review is about item#02119975.
Remove piston for motorcycle brake
5
From Japan
On 2014-05-23 16:56:30
I wanted it from before.
This review is about item#02119975.