Buy more than* S$200* and get FREE SHIPPING

  • Coil Hose Tough Coil for Spatter

Coil Hose Tough Coil for Spatter TC-805

Item.#
02119984
Mfr.#
TC-805
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
5x8
Minimum Dimension (mm)
1000
Type
Spatter protection coil hose
Maximum Use Dimensions (mm)
2500
Operating Range (mm)
2500
Operating temperature Limits
-5-60 deg C
Fluid
Compressed air