Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coil Hose Tough Coil for Spatter

Coil Hose Tough Coil for Spatter TC-808

Item.#
02119993
Mfr.#
TC-808
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
5x8
Operating Range (mm)
3600
Operating temperature Limits
-5 to 60deg C
Type
Spattercoilhose
Dimensions B (mm)
300
Dimensions A (mm)
1050
Fluid
Compressedair
Maximum Use Dimensions (mm)
3600
Minimum Dimension (mm)
1230
Dimension E (phi mm)
42
Dimensions C (mm)
650
Dimensions D (mm)
100
Weight (g)
392