Buy more than* S$200* and get FREE SHIPPING

  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series

Spiral Air Hose Yellow Line Series TPS-1010-0105Y

3.33 (3)
Item.#
02120036
Mfr.#
TPS-1010-0105Y
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Coupling
G1/4
Dimensions B (mm)
500
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 to 60 (23 to 140 degree F)
Overall Length (mm)
10000
Fluid
Compressed air
Dimensions E (mm)
52
Dimensions A (mm)
1400
Burst Pressure (MPa)
3
Dimensions D (mm)
100
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Weight (g)
630
Type
Spiral air hose
Dimensions C (mm)
800
Operating Range (mm)
8000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For painting
1
From Japan
On 2016-01-28 08:34:39
I purchased it based on the length and the thickness for painting. The use was wrong, or the spiral was too hard. It does not grow at all. It might be good for a heavy impact wrench, but it was not suitable for painting that moves the arm.
This review is about item#02120027.
Factory equipment parts
5
From Japan
On 2015-12-25 19:57:47
There is no problem as the parts before replacement. Both product and price will be appreciated!
This review is about item#02120097.
Air operation in general
4
From Japan
On 2014-02-01 18:14:31
It is not attached with the fitting that converts the G1 / 4 female screw to the PT1 / 4 male thread in the product image. Since there is no way to use it, remove the female screw and use a resin urethane hose attachment coupler. I do not write that the fitting has a fitting in the item description, which is really it?
This review is about item#02120036.