Buy more than* S$200* and get FREE SHIPPING

  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series
  • Spiral Air Hose Yellow Line Series

Spiral Air Hose Yellow Line Series TPS-1203-0105Y

3.33 (3)
Item.#
02120045
Mfr.#
TPS-1203-0105Y
Package Qty.
1PC
Ship pack of
1
51.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Coupling
G1/4
Dimensions B (mm)
500
Maximum Working Pressure (MPa)
0.8
Type
Spiral air hose
Dimensions C (mm)
180
Operating Range (mm)
2000
Inner Diameter x Outside Diameter (phi mm)
8x12
Weight (g)
320
Burst Pressure (MPa)
3
Dimensions D (mm)
100
Overall Length (mm)
2500
Fluid
Compressed air
Dimensions E (mm)
65
Dimensions A (mm)
780
Operating Temperature Range (deg C)
-5 to 60 (23 to 140 degree F)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For painting
1
From Japan
On 2016-01-28 08:34:39
Length for the painting, was purchased on the basis of the thickness. Whether the application was wrong, spiral was too hard. No growth at all. You might want to, such as the impact wrench with a weight, but it was totally unsuitable for the paint to move the arm.
This review is about item#02120027.
Plant parts
5
From Japan
On 2015-12-25 19:57:47
Before replacement of parts and unchanged no problem. It survives in both product and price!
This review is about item#02120097.
Air work General
4
From Japan
On 2014-02-01 18:14:31
A commodity image does not have to have with a joint to convert the G1 / 4 internal thread to PT1 / 4 male thread. Way is to remove the internal thread because there is no use of the resin made of urethane hose attachment coupler. Although in the item description did not write is that with the joint really is Which?
This review is about item#02120036.