Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Elbow
  • Touch Connector Five Male Elbow
  • Touch Connector Five Male Elbow

Touch Connector Five Male Elbow F10-04ML

4.12 (8)
Item.#
02120255
Mfr.#
F10-04ML
Package Qty.
1PC
Ship pack of
1
5.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Screw Dimensions T
R1/2
TRUSCO Part Number
158-4499
Dimensions B (mm)
36.5
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: 5-60 water: 5-40
Weight (g)
57.9
Description 2
First weight reduction achieved in all plastic coupling air pressure universal type fittings.
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Material (Seal)
Nitrile rubber
Compatible Tube Outer Diameter D (mm)
10
Double-sided Width (H)(mm)
21
Dimensions A (mm)
19.8
Dimensions L (mm)
28.5
Fluid
Compressed air / water
Color (Body)
Black
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Woodworking machine air piping
5
From Japan
On 2016-08-08 18:32:45
I was able to use it without any hindrance
This review is about item#2120334.
Attachment elbow of cooling circuit
5
From Japan
On 2015-04-07 13:37:50
I bought about 80 pieces but I have a sense of stability. It has never occurred that the tube has come off. Before that, the manufacturer made in China was out of tube and the difference in size was frequent. This product is very good, so absolutely this one is better if it is about 70 yen difference.
This review is about item#02120693.
Connection of air tube
3
From Japan
On 2014-07-17 13:10:01
I think that the air tube is easy to come off. It would be better if we could secure a little more holding power.
This review is about item#02120456.
Mounting at the gas inlet of the microbubble generator
1
From Japan
On 2013-12-05 14:11:31
In the previous case, the M5 screw part was made very compact, but this time it was quite large and it got in the way and it turned out to be very clumsy.
This review is about item#02120666.
Mounting on a mold
5
From Japan
On 2013-10-15 13:17:08
I could clean the air and it became neat.
This review is about item#02120702.
Solenoid valve mounting
4
From Japan
On 2013-08-20 11:51:08
There is no problem with normal use
This review is about item#02120587.
Air tightness test
5
From Japan
On 2012-11-09 13:21:05
It is easy to use. However, since strength is weak, please improve it.
This review is about item#02120571.
Air cylinder
5
From Japan
On 2012-07-01 16:06:43
It is cheap though it is comparable with other makers
This review is about item#02120535.