Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Elbow
  • Touch Connector Five Male Elbow
  • Touch Connector Five Male Elbow

Touch Connector Five Male Elbow F12-03ML

4.12 (8)
Item.#
02120334
Mfr.#
F12-03ML
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Screw Dimensions T
R3/8
TRUSCO Part Number
158-4511
Dimensions B (mm)
36
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60 water: 5 to 40
Weight (g)
33.5
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Material (Seal)
Nitrile rubber
Compatible Tube Outer Diameter D (mm)
12
Double-sided Width (H)(mm)
21
Dimensions A (mm)
22.3
Dimensions L (mm)
29.6
Fluid
Compressed air / water
Color (Body)
Black
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Woodworking Machinery air piping
5
From Japan
On 2016-08-08 18:32:45
It was able to be used without any trouble
This review is about item#2120334.
Attachment elbow of the cooling circuit
5
From Japan
On 2015-04-07 13:37:50
About 80 I used to buy, but there is a sense of stability. The tube is out is also not occurred once. Made in China, which was purchased before that is out and the size difference of the tube had been frequent. Because this product is very good, it is better here in absolute if the difference of about 70 yen.
This review is about item#02120693.
Connection of the air tube
3
From Japan
On 2014-07-17 13:10:01
I think that the air tube is likely to come out. A little more holding power may hopefully secure.
This review is about item#02120456.
Attached to the gas inlet of the micro-bubble generator
1
From Japan
On 2013-12-05 14:11:31
In the case of the previous, but M5 threaded portion was very able to compact, also looks get in the way be attached to a much larger device this time I've become very clunky.
This review is about item#02120666.
Attachment to the mold
5
From Japan
On 2013-10-15 13:17:08
Now clean and be routing of the air.
This review is about item#02120702.
Solenoid valve mounting
4
From Japan
On 2013-08-20 11:51:08
No problem to use and usually
This review is about item#02120587.
Airtightness test
5
From Japan
On 2012-11-09 13:21:05
Easy-to-use. It's I want to improve the strength is weak.
This review is about item#02120571.
Air cylinder
5
From Japan
On 2012-07-01 16:06:43
Cheap but no other maker and inferiority
This review is about item#02120535.