Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector
  • Touch Connector Five Male Connector
  • Touch Connector Five Male Connector

Touch Connector Five Male Connector F4-M5M

4.50 (14)
Item.#
02120483
Mfr.#
F4-M5M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Outer Diameter D (mm)
4
Dimensions A (mm)
16.3
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air: 5-60 water: 5-40
Vacuum Pressure (kPa)
-100
Color (Body)
Black
TRUSCO Part Number
158-4197
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Double-sided Width (H)(mm)
10
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Dimensions L (mm)
13.3
Fluid
Compressed air / water
Weight (g)
4.1
Screw Dimensions T
M5x0.8
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
For sandblasting cabinet
2
From Japan
On 2018-05-21 23:59:10
I bought a thing of the same type of female thread before but purchased thought that the union of hands was not tightened to the end so if they are the same manufacturer. Result As well, we did not close till the end. The 1/4 standard is difficult.
This review is about item#2120282.
Cylinder piping
5
From Japan
On 2017-07-02 21:02:09
I bought it for connection with a cylinder. Because it is a leading manufacturer, it can be used with confidence. I regret not having 1/8 of the hose diameter of 12 mm
This review is about item#2120282.
Used for tire changers
5
From Japan
On 2017-01-06 15:36:24
It was very easy to use and was good It is very convenient and pleased
This review is about item#2120526.
Painting work
5
From Japan
On 2016-10-29 17:45:38
The point of price, necessity of goods themselves are well used for making prototype equipment. I am satisfied.
This review is about item#2120684.
Air chuck
5
From Japan
On 2016-07-08 16:07:35
I am satisfied.
This review is about item#02120684.
Air piping
3
From Japan
On 2016-04-08 09:10:24
no problem.
This review is about item#02120562.
Carbonate server
5
From Japan
On 2016-02-29 18:27:30
If you change the air hose side of the beer pressure reducing valve, 5 mm hose can be connected directly.
This review is about item#02120447.
Connection of beer server and water supply
5
From Japan
On 2016-02-24 14:49:27
This time it was connected to the water spray hose, but it is easy to connect with the 10 mm hose, it is a smooth and easy to remove product.
This review is about item#02120203.
Used attached to Midbone pressure reducing valve
5
From Japan
On 2016-02-05 00:08:34
Add 4 mm pressure resistant hose and attach a micro coupler socket separately to PET bottle to make "carbonated water". I am useful.
This review is about item#02120447.
Attachment of cooling circuit
5
From Japan
On 2015-04-07 13:34:36
Very easy to use. There is no sense of security without the tube coming off. I used a total of nearly 100 pieces but I do not have a NG. It does not compare with somewhere cheap.
This review is about item#02120684.