Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector
  • Touch Connector Five Male Connector
  • Touch Connector Five Male Connector

Touch Connector Five Male Connector F6-03M

4.67 (12)
Item.#
02120605
Mfr.#
F6-03M
Package Qty.
1PC
Ship pack of
1
2.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
R3/8
Compatible Tube Outer Diameter D (mm)
6
Dimensions A (mm)
24.3
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air: 5-60 water: 5-40
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
TRUSCO Part Number
158-4251
Double-sided Width (H)(mm)
17
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Dimensions L (mm)
17.9
Fluid
Compressed air / water
Weight (g)
25.5
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
That you can use to tire Qian Jiya
5
From Japan
On 2017-01-06 15:36:24
It was good and very easy to use and we are delighted at the very convenient
This review is about item#2120526.
Paint job
5
From Japan
On 2016-10-29 17:45:38
Price point, we used to be good prototype equipment produced 必質 of the product itself. We are satisfied.
This review is about item#2120684.
Air chuck
5
From Japan
On 2016-07-08 16:07:35
We are satisfied.
This review is about item#02120684.
Air piping
3
From Japan
On 2016-04-08 09:10:24
no problem.
This review is about item#02120562.
Carbonate server
5
From Japan
On 2016-02-29 18:27:30
5mm hose if replacing the air hose side of the beer pressure reducing valve to which you can connect directly.
This review is about item#02120447.
Connection of the beer server and water
5
From Japan
On 2016-02-24 14:49:27
This time was connected to the watering hose, the connection between the 10mm hose can be comfortably, removal is also a good commodity smooth.
This review is about item#02120203.
Mounting and use in Midobon pressure reducing valve
5
From Japan
On 2016-02-05 00:08:34
Create a "carbonated water" to put in a separate micro coupler socket PET bottles with a 4mm pressure hose of. Come in handy to have
This review is about item#02120447.
Attachment of the cooling circuit
5
From Japan
On 2015-04-07 13:34:36
Very easy to use. There is also a sense of security without the tube is out. We used a total of nearly 100 but there is no NG. It will not be somewhere cheap and incomparable.
This review is about item#02120684.
As for the mold water-cooled connection
3
From Japan
On 2015-01-27 13:11:28
It is a good product
This review is about item#02120361.
Spare parts
5
From Japan
On 2014-07-23 10:27:51
Purchase for repair. Type also many is safe as long as it has a kind of one way.
This review is about item#02120325.