Touch Connector Five Male Connector F8-03MW
(13)
Item.#
02120797
Mfr.#
F8-03MW
Package Qty.
1PC
Ship pack of
1
Item Feature
Color (Body)
White
TRUSCO Part Number
158-4626
Double-sided Width (H)(mm)
17
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Dimensions L (mm)
17.9
Fluid
Compressed air / water
Weight (g)
23.7
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Screw Dimensions T
R3/8
Compatible Tube Outer Diameter D (mm)
8
Dimensions A (mm)
24.3
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air: 5-60 water: 5-40
Vacuum Pressure (kPa)
-100
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
11
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
13 Customer Reviews
The reviews are automatic translation.
Cylinder piping
From Japan
On 2017-07-02 21:02:09
I bought it for connection with a cylinder. Because it is a leading manufacturer, it can be used with confidence. I regret not having 1/8 of the hose diameter of 12 mm
Used for tire changers
From Japan
On 2017-01-06 15:36:24
It was very easy to use and was good It is very convenient and pleased
Painting work
From Japan
On 2016-10-29 17:45:38
The point of price, necessity of goods themselves are well used for making prototype equipment. I am satisfied.
Air chuck
From Japan
On 2016-07-08 16:07:35
I am satisfied.
Air piping
From Japan
On 2016-04-08 09:10:24
no problem.
Carbonate server
From Japan
On 2016-02-29 18:27:30
If you change the air hose side of the beer pressure reducing valve, 5 mm hose can be connected directly.
Connection of beer server and water supply
From Japan
On 2016-02-24 14:49:27
This time it was connected to the water spray hose, but it is easy to connect with the 10 mm hose, it is a smooth and easy to remove product.
Used attached to Midbone pressure reducing valve
From Japan
On 2016-02-05 00:08:34
Add 4 mm pressure resistant hose and attach a micro coupler socket separately to PET bottle to make "carbonated water". I am useful.
Attachment of cooling circuit
From Japan
On 2015-04-07 13:34:36
Very easy to use. There is no sense of security without the tube coming off. I used a total of nearly 100 pieces but I do not have a NG. It does not compare with somewhere cheap.
For mold water cooling connection
From Japan
On 2015-01-27 13:11:28
It is a good product
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
>>
Top