Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector
  • Touch Connector Five Resin Mail Connector

Touch Connector Five Resin Mail Connector FR8-01M

3.00 (1)
Item.#
02120842
Mfr.#
FR8-01M
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Fluid
Compressed air / water
Screw Dimensions T
R1/8
Double-sided Width (H)(mm)
14
Dimensions L (mm)
19.8
Weight (g)
4.5
TRUSCO Part Number
158-4138
Color (Body)
Black
Material (Seal)
Nitrile rubber
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Compatible Tube Outer Diameter D (mm)
8
Dimensions A (mm)
23.8
Operating Temperature Range (deg C)
Compressed air: -5 to 60 water: 5 to 40
Material (Body)
Resin (fire resistant PBT)
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use water flowing
3
From Japan
On 2013-03-18 20:45:56
It can not be over tightened because of non-metal.
This review is about item#02120806.