Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow
  • Touch Connector Five Resin Male Elbow

Touch Connector Five Resin Male Elbow FR8-01ML

3.67 (3)
Item.#
02120851
Mfr.#
FR8-01ML
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Fluid
Compressed air / water
Dimensions L (mm)
16.5
Weight (g)
4.8
TRUSCO Part Number
158-4171
Compatible Tube Outer Diameter D (mm)
8
Dimensions B (mm)
20.5
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.
Color (Body)
Black
Material (Seal)
Nitrile rubber
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Operating Temperature Range (deg C)
Compressed air: -5 to 60 water: 5 to 40
Material (Body)
Resin (fire resistant PBT)
Screw Dimensions T
R1/8
Double-sided Width (H)(mm)
14
Dimensions A (mm)
17.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Control of compressed air
5
From Japan
On 2016-07-14 21:24:56
The dunno is short and easy to install in a narrow place
This review is about item#02120815.
For air injection
5
From Japan
On 2013-11-25 18:51:02
It is used for air injection. Since it strikes the cover when an upright type is installed, it is using this melb whose L-shaped head still has a low height. It would be even better if there is a mold type of the same type as this type.
This review is about item#02120833.
Filter mounting
1
From Japan
On 2013-06-05 16:49:28
Water leakage occurred as it seemed that the sealant had deteriorated, because storage was bad. I bought four, but all is bad. The person with white (FR 6 - 02 MLW) ​​had no problem. It is because white is not in stock because it is out of stock.
This review is about item#02120833.