Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F10-01MT

Item.#
02120894
Mfr.#
F10-01MT
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions A (mm)
19.8
Dimensions L (mm)
25.5
Conformity Tube Outside Diameter (phi mm)
10
Width Across Flat (mm)
17
Dimensions C (mm)
17
TRUSCO Part Number
158-5428
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)/water:5 to 40degC(41 to 104degreeF)
Color (Body)
Black
Screw Dimensions
R1/8
Maximum Working Pressure (MPa)
Compressedair:1,water:0.3
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40
Fluid
Compressedair/water
Weight (g)
21.3
Dimensions B (mm)
29.5
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube
Material (Body)
Resin (flame-retardant PBT) / brass (nickel plated)