Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F10-02MT

Item.#
02120964
Mfr.#
F10-02MT
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Weight (g)
24.6
Dimensions B (mm)
32.5
Screw Dimensions
R1/4
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
10
Width Across Flat (mm)
17
Dimensions C (mm)
17
TRUSCO Part Number
158-5436
Dimensions A (mm)
19.8
Dimensions L (mm)
26.5
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)