Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y

Touch Connector Five Male Branch Y F10-02MY

Item.#
02120973
Mfr.#
F10-02MY
Package Qty.
1PC
Ship pack of
1
6.40 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
Compressedair:1 Water:0.3
Purpose
Various air piping and water piping
Screw Dimensions T
R1/4
Compatible Tube Outer Diameter D (mm)
10
Double-sided Width (H)(mm)
17
Dimensions p (mm)
18
Dimensions A (mm)
35
Caution
Operating temperature range: -5 to 60 deg C (air), 5 to 40 deg C (water). Max operating pressure: 1MPa (air), 0.3MPa (water). Max vacuum pressure: 10Torr (-100kPa). Applicable tubing: TE, TP, MTP polyurethane tubing, TN type nylon tubing. Use fluid: air,
Color (Body)
Black
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Dimensions L (mm)
49.7
Operating Temperature Range (deg C)
Compressedair:-5 to 60 Water:5-40
Weight (g)
28.5
TRUSCO Part Number
158-5606
Dimensions C (phi mm)
17
Dimensions B (mm)
55.7
Fluid
Compressedair/water
Compatible Tube
TE,TP,MTPpolyurethanetube,TN-typenylontube