Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/A Mail Connector With A Hex Socket

The Touch Connector 5/A Mail Connector With A Hex Socket F10-03MS

5.00 (3)
Item.#
02121025
Mfr.#
F10-03MS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1209
Fluid
Compressedair/water
Fluid
Compressedair,water
Screw Dimensions
R3/8
Maximum Working Pressure (MPa [kgf/cm2])
Compressedair:1[10],water:0.3[3]
Color (Body)
Black
Compatible Tube Outside Diameter
phi10mm
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
18.9
TRUSCO Part Number
158-4979
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)water:5 to 40degC(41 to 104degreeF)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection with polyurethane tube
5
From Japan
On 2016-09-29 16:34:07
I am satisfied with the product. However, because it takes a little delivery time, I stock it at hand.
This review is about item#2121786.
Gas piping
5
From Japan
On 2016-06-22 19:37:19
It is easy to use. I am very saved.
This review is about item#02121716.
Jidousilyanisilyouu
5
From Japan
On 2013-08-27 08:23:08
Ankadeyoi
This review is about item#02121542.