Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F10-03MT

Item.#
02121034
Mfr.#
F10-03MT
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
27.1
Conformity Tube Outside Diameter (phi mm)
10
Width Across Flat (mm)
17
Dimensions C (mm)
17
TRUSCO Part Number
158-5444
Dimensions A (mm)
19.8
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Fluid
Compressed air / water
Weight (g)
30.7
Dimensions B (mm)
33.5
Screw Dimensions
R3/8
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube