Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y

Touch Connector Five Male Branch Y F10-03MY

Item.#
02121043
Mfr.#
F10-03MY
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions A (mm)
35
Dimensions L (mm)
50.3
Operating Temperature Range (deg C)
[Compressed air]-5 to 60,[Water]5 to 40
Weight (g)
34.5
TRUSCO Part Number
158-5614
Dimensions C (phi mm)
17
Dimensions B (mm)
56.7
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Color (Body)
Black
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)
Maximum Working Pressure (MPa)
Compression Air: 1
Water: 0.3
Purpose
Various air piping and water piping
Screw Dimensions T
R3/8
Compatible Tube Outer Diameter D (mm)
10
Double-sided Width (H)(mm)
17
Dimensions p (mm)
18
Caution
Operating temperature range: -5 to 60 deg C (air), 5 to 40 deg C (water). Max operating pressure: 1MPa (air), 0.3MPa (water). Max vacuum pressure: 10Torr (-100kPa). Applicable tubing: TE, TP, MTP polyurethane tubing, TN type nylon tubing. Use fluid: air,