Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F12-02MT

Item.#
02121165
Mfr.#
F12-02MT
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
29
Conformity Tube Outside Diameter (phi mm)
12
Width Across Flat (mm)
19
Dimensions C (mm)
20
TRUSCO Part Number
158-5461
Dimensions A (mm)
22.3
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Fluid
Compressed air / water
Weight (g)
27.0
Dimensions B (mm)
35
Screw Dimensions
R1/4
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)