Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector

Touch Connector Five/Female Connector F12-04F

5.00 (1)
Item.#
02121271
Mfr.#
F12-04F
Package Qty.
1PC
Ship pack of
1
6.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Conformity Tube Outside Diameter (phi mm)
12
TRUSCO Part Number
158-5967
Weight (g)
58.5
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compression Air: 1Water: 0.3
2014 TRUSCO Published Page
1-1209
Fluid
Compressed air / water
Compatible Tube Outside Diameter
phi12mm
Screw Dimensions
RC1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dairy products manufacturing (pack water droplets scattering)
5
From Japan
On 2013-01-25 01:59:10
Use air blow nozzle Fits into compact, allows the layout of easy image reason to arrange because the one-touch fittings. The material is also well enough long work likely to be in a severe environment. Anyway, this price is attractive!
This review is about item#02121831.