Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector

Touch Connector Five/Female Connector F4-02F

5.00 (1)
Item.#
02121411
Mfr.#
F4-02F
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimensions
RC1/4
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40
Conformity Tube Outside Diameter (phi mm)
4
TRUSCO Part Number
158-5843
Weight (g)
20
Color (Body)
Black
Fluid
Compressedair,water
Maximum Working Pressure (MPa)
Compressedair:1water:0.3
2014 TRUSCO Published Page
1-1209
Fluid
Compressedair/water
Compatible Tube Outside Diameter
phi4mm
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of dairy products (Pack water droplet scattering)
5
From Japan
On 2013-01-25 01:59:10
Used for air blowing nozzles Fit in a compact manner, it is easy to arrange as it is a one-touch fitting, and layout of images is possible. It seems that it can be used for a long enough even in a severe environment where the material is also good. Anyway this price is attractive!
This review is about item#02121831.