Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F4-02MT

Item.#
02121436
Mfr.#
F4-02MT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions B (mm)
26.5
Screw Dimensions
R1/4
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Fluid
Compressed air / water
Weight (g)
19.6
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Color (Body)
Black
Dimensions C (mm)
10
TRUSCO Part Number
158-5347
Dimensions A (mm)
14.8
Dimensions L (mm)
20.5
Conformity Tube Outside Diameter (phi mm)
4
Width Across Flat (mm)
14
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube