Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y

Touch Connector Five Male Branch Y F4-02MY

Item.#
02121445
Mfr.#
F4-02MY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions p (mm)
10.8
Dimensions A (mm)
20.8
Dimensions L (mm)
37.3
Operating Temperature Range (deg C)
[Compressed air]-5 to 60,[Water]5 to 40
Weight (g)
19.5
TRUSCO Part Number
158-5517
Dimensions C (phi mm)
10
Caution
Operating temperature range: -5 to 60 deg C (air), 5 to 40 deg C (water). Max operating pressure: 1MPa (air), 0.3MPa (water). Max vacuum pressure: 10Torr (-100kPa). Applicable tubing: TE, TP, MTP polyurethane tubing, TN type nylon tubing. Use fluid: air,
Color (Body)
Black
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)
Dimensions B (mm)
43.3
Maximum Working Pressure (MPa)
Compression Air: 1Water: 0.3
Purpose
Various air piping and water piping
Screw Dimensions T
R1/4
Compatible Tube Outer Diameter D (mm)
4
Double-sided Width (H)(mm)
14
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube