Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/A Mail Connector With A Hex Socket

The Touch Connector 5/A Mail Connector With A Hex Socket F4-M5MS

5.00 (3)
Item.#
02121472
Mfr.#
F4-M5MS
Package Qty.
1PC
Ship pack of
1
2.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Weight (g)
3.8
Screw Dimensions
M5x0.8
2014 TRUSCO Published Page
1-1209
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) water: 5 to 40 deg C (41 to 104 degree F)
Color (Body)
Black
Fluid
Compressed air / water
TRUSCO Part Number
158-4871
Compatible Tube Outside Diameter
phi4mm
Conformity Tube Outside Diameter (phi mm)
4
Maximum Working Pressure (MPa [kgf/cm2])
(Compressed Air) 1 to 10,(Water) 0.3 to 3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection with the polyurethane tube
5
From Japan
On 2016-09-29 16:34:07
I am satisfied with the goods. However, delivery time has to stock on hand so take a little.
This review is about item#2121786.
Gas piping
5
From Japan
On 2016-06-22 19:37:19
Easy-to-use. Very it has survived.
This review is about item#02121716.
jidousilyanisilyouu
5
From Japan
On 2013-08-27 08:23:08
ankadeyoi
This review is about item#02121542.