Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F4-M5MT

Item.#
02121481
Mfr.#
F4-M5MT
Package Qty.
1PC
Ship pack of
1
4.50 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Fluid
Compressed air / water
Weight (g)
7.2
Dimensions B (mm)
19
Screw Dimensions
M5x0.8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Dimensions L (mm)
16
Conformity Tube Outside Diameter (phi mm)
4
Width Across Flat (mm)
10
Dimensions C (mm)
10
TRUSCO Part Number
158-5321
Dimensions A (mm)
14.8
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)