Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y
  • Touch Connector Five Male Branch Y

Touch Connector Five Male Branch Y F6-02MY

Item.#
02121637
Mfr.#
F6-02MY
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
39.9
Screw Dimensions T
R1/4
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
14
Dimensions p (mm)
13
Dimensions A (mm)
25
Maximum Working Pressure (MPa)
Compressed air: 1 Water: 0.3
Description 2
The lighter is the first all-plastic fittings pneumatic universal type joint.
Color (Body)
Black
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / water: 5-40
Weight (g)
19.8
TRUSCO Part Number
158-5541
Dimensions C (phi mm)
12
Dimensions B (mm)
45.9
Fluid
Compressed air / water
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube