Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F6-03MT

Item.#
02121673
Mfr.#
F6-03MT
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Weight (g)
31.8
Dimensions B (mm)
29.5
Screw Dimensions
R3/8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
6
Width Across Flat (mm)
17
Dimensions C (mm)
12
TRUSCO Part Number
158-5380
Dimensions A (mm)
15.8
Dimensions L (mm)
23.1
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)