Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch
  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F6-M5MT

Item.#
02121725
Mfr.#
F6-M5MT
Package Qty.
1PC
Ship pack of
1
5.03 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
TRUSCO Part Number
158-5355
Dimensions A (mm)
15.8
Dimensions L (mm)
17
Conformity Tube Outside Diameter (phi mm)
6
Width Across Flat (mm)
12
Dimensions C (mm)
12
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Color (Body)
Black
Dimensions B (mm)
20
Screw Dimensions
M5x0.8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Fluid
Compressed air / water
Weight (g)
8.4
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)