Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector

Touch Connector Five/Female Connector F8-01F

5.00 (1)
Item.#
02121761
Mfr.#
F8-01F
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air, water
Maximum Working Pressure (MPa)
Compressed air: 1 Water: 0.3
Conformity Tube Outside Diameter (phi mm)
8
TRUSCO Part Number
158-5886
Color (Body)
Black
Weight (g)
16.4
Screw Dimensions
RC1/8
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / water: 5-40
Fluid
Compressed air / water
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of dairy products (Pack water droplet scattering)
5
From Japan
On 2013-01-25 01:59:10
Used for air blowing nozzles Fit in a compact manner, it is easy to arrange as it is a one-touch fitting, and layout of images is possible. It seems that it can be used for a long enough even in a severe environment where the material is also good. Anyway this price is attractive!
This review is about item#02121831.