Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/A Mail Connector With A Hex Socket
  • The Touch Connector 5/A Mail Connector With A Hex Socket
  • The Touch Connector 5/A Mail Connector With A Hex Socket

The Touch Connector 5/A Mail Connector With A Hex Socket F8-01MS

5.00 (3)
Item.#
02121786
Mfr.#
F8-01MS
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
TRUSCO Part Number
158-4928
Compatible Tube Outside Diameter
phi8mm
Fluid
Compressed air / water
Maximum Working Pressure (MPa [kgf/cm2])
Compressed air: 1 [10], water:0.3 [3]
Color (Body)
Black
Fluid
Compressed air, water
Screw Dimensions
R1/8
Conformity Tube Outside Diameter (phi mm)
8
Material (Body)
Resin (flame-resistant PBT), brass (nickel plated)
Operating temperature Limits
Compressed-air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection with polyurethane tube
5
From Japan
On 2016-09-29 16:34:07
I am satisfied with the product. However, because it takes a little delivery time, I stock it at hand.
This review is about item#2121786.
Gas piping
5
From Japan
On 2016-06-22 19:37:19
It is easy to use. I am very saved.
This review is about item#02121716.
Jidousilyanisilyouu
5
From Japan
On 2013-08-27 08:23:08
Ankadeyoi
This review is about item#02121542.