Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector

Touch Connector Five/Female Connector F8-03F

5.00 (1)
Item.#
02121901
Mfr.#
F8-03F
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Weight (g)
33
Screw Dimensions
RC3/8
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / water: 5-40
Tube Insertion Length (mm)
13.7
Double-sided Width (H)(mm)
21
TRUSCO Part Number
158-5908
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Color (Body)
Black
Compatible Tube Outside Diameter
phi8mm
Fluid
Compressed air, water
Maximum Working Pressure (MPa)
Compressed air: 1 Water: 0.3
Conformity Tube Outside Diameter (phi mm)
8
Fluid
Compressed air / water
Dimensions B (mm)
14
Dimensions A (mm)
26.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of dairy products (Pack water droplet scattering)
5
From Japan
On 2013-01-25 01:59:10
Used for air blowing nozzles Fit in a compact manner, it is easy to arrange as it is a one-touch fitting, and layout of images is possible. It seems that it can be used for a long enough even in a severe environment where the material is also good. Anyway this price is attractive!
This review is about item#02121831.